This item is Discontinued.

Supermicro X11SAE-M-B LGA1151/Intel C236/DDR4/SATA3&USB3.1/A&2GbE/MicroATX MBD-X11SAE-M-B

X11SAE-M-B LGA1151/Intel C236/DDR4/SATA3&USB3.1/A&2GbE/MicroATX (Discontinued)

  • Mfr # MBD-X11SAE-M-B
  • Zoro # G6259505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SAE-M-B
Zoro #
G6259505
UPC #
672042204502
Country of Origin
Unknown

Dimensions

Depth
9.6 in
Width
9.6 in

Details

Item
Workstation Motherboard
Memory Speed Supported
1600 MHz, 2133 MHz, 1866 MHz
RAID Levels
5, 1, 10, 0
Number of Onboard USB 3.0 Ports
4
Memory Form Factor
UDIMM, DIMM
Graphics Controller Manufacturer
ASPEED
RAID Supported
Yes
Chipset Model
C236
Number of PCI Express x4 Slots
1
Gigabit Ethernet
Yes
DVI
Yes
HDMI
Yes
Controller Type
Serial ATA/600
Number of M.2 Interfaces
1
Total Processor Supported
1
Onboard Video
On-board Video Chipset
Processor Supported
Core i7, Core i3, Core i5, Xeon
Number of Expansion Slots
3
Number of PCI Express Slots
2
Processor Socket
Socket H4 LGA-1151
Max. Memory Supported
64 GB
Number of Memory Slots
4
Number of SATA Interfaces
8
Memory Technology
DDR4 SDRAM
Graphics Controller Model
AST2400
Number of USB 3.0 Ports
2
Number of PCI Express x16 Slots
1
Number of USB Ports
6
Chipset Manufacturer
Intel
Number of USB 3.1 Ports
2
Compatibility
Supermicro: Mid/Mini Tower Chassis: SC731i-300B, SC732D4-500B 4U / Tower Chassis: SC743TQ-1200B-SQ
DisplayPort
Yes
Number of Onboard USB Ports
8

Description

X11SAE-M-B LGA1151/ Intel C236/ DDR4/ SATA3&USB3.1/ A&2GbE/ MicroATX Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.