This item is Discontinued.

Supermicro X11SBA-F-O Intel Pentium N3700/DDR3/SATA3&USB3.0/A&V&2GbE/Mini-ITX MBD-X11SBA-F-O

X11SBA-F-O Intel Pentium N3700/DDR3/SATA3&USB3.0/A&V&2GbE/Mini-ITX (Discontinued)

  • Mfr # MBD-X11SBA-F-O
  • Zoro # G6259006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SBA-F-O
Zoro #
G6259006
UPC #
672042200818
Country of Origin
Unknown

Dimensions

Depth
6.7 in
Width
6.7 in

Details

Item
Server Motherboard
Memory Technology
DDR3 SDRAM
Memory Speed Supported
1333 MHz, 1600 MHz, 1066 MHz
Number of PCI Express x8 Slots
1
Number of Onboard USB Ports
5
Onboard Video
On-board Video Chipset
Number of SATA Interfaces
2
Integrated Processor Model
N3700
VGA
Yes
Number of Memory Slots
2
Number of PCI Express Slots
1
Memory Form Factor
SoDIMM
Graphics Controller Model
AST2400
Processor Socket
Socket BGA-1170
Number of USB 3.0 Ports
2
Integrated Processor Manufacturer
Intel
Number of USB Ports
4
Chipset Manufacturer
Intel
Integrated Processor Type
Pentium
Graphics Controller Manufacturer
ASPEED
HDMI
Yes
Number of Expansion Slots
1
Max. Memory Supported
8 GB
DisplayPort
Yes
Controller Type
Serial ATA/600
Gigabit Ethernet
Yes
Total Processor Supported
1

Description

X11SBA-F-O Intel Pentium N3700/ DDR3/ SATA3&USB3.0/ A&V&2GbE/ Mini-ITX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.