This item is Discontinued.

Supermicro X11SPH-NCTF-O LGA3647/Intel C622/DDR4/SATA3&SAS3&USB3.0/V&2GbE/ATX MBD-X11SPH-NCTF-O

X11SPH-NCTF-O LGA3647/Intel C622/DDR4/SATA3&SAS3&USB3.0/V&2GbE/ATX (Discontinued)

  • Mfr # MBD-X11SPH-NCTF-O
  • Zoro # G6259252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SPH-NCTF-O
Zoro #
G6259252
UPC #
672042268849
Country of Origin
Unknown

Dimensions

Width
12 in
Depth
9.6 in

Details

Item
Server Motherboard
Memory Technology
DDR4 SDRAM
Number of PCI Express x4 Slots
1
Number of Onboard USB 3.0 Ports
3
10Gigabit Ethernet
Yes
Max. Memory Supported
1 TB
Processor Socket
Socket P LGA-3647
Number of SATA Interfaces
10
Number of USB Ports
4
Onboard Video
On-board Video Chipset
Number of M.2 Interfaces
1
RAID Supported
Yes
Number of PCI Express Slots
4
Number of Onboard USB Ports
9
Controller Type
12Gb/s SAS, Serial ATA/600
Total Processor Supported
1
Number of Memory Slots
8
Memory Form Factor
LRDIMM, RDIMM, DIMM
Compatibility
SuperServer: SYS-5019GP-TT, SYS-1019GP-TT Chassis: SC847BE1C4-R1K23LPB, 826BE1C-R802LPB
RAID Levels
1, 10, 0, 5
Number of Expansion Slots
4
Number of USB 3.0 Ports
2
Number of PCI Express x16 Slots
1
VGA
Yes
Number of PCI Express x8 Slots
2
Audio Channels
7.1
Processor Supported
Xeon
Memory Speed Supported
2400 MHz, 1866 MHz, 2666 MHz, 1600 MHz, 2133 MHz
Chipset Model
C622
Graphics Controller Manufacturer
ASPEED
Graphics Controller Model
AST2500
Chipset Manufacturer
Intel

Description

X11SPH-NCTF-O LGA3647/ Intel C622/ DDR4/ SATA3&SAS3&USB3.0/ V&2GbE/ ATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.