This item is Discontinued.

Supermicro X11SPH-NCTPF-O LGA3647/Intel C622/DDR4/SATA3&SAS3&USB3.0/V&2GbE/ATX MBD-X11SPH-NCTPF-O

X11SPH-NCTPF-O LGA3647/Intel C622/DDR4/SATA3&SAS3&USB3.0/V&2GbE/ATX (Discontinued)

  • Mfr # MBD-X11SPH-NCTPF-O
  • Zoro # G6257597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SPH-NCTPF-O
Zoro #
G6257597
UPC #
672042268863
Country of Origin
Unknown

Dimensions

Width
12 in
Depth
9.6 in

Details

Item
Server Motherboard
Number of PCI Express x4 Slots
1
Chipset Model
C622
Controller Type
12Gb/s SAS, Serial ATA/600
Graphics Controller Manufacturer
ASPEED
Memory Form Factor
LRDIMM, RDIMM, DIMM
Total Processor Supported
1
Audio Channels
7.1
Processor Supported
Xeon
Number of SATA Interfaces
10
Number of USB Ports
4
RAID Supported
Yes
Number of Onboard USB Ports
9
10Gigabit Ethernet
Yes
Processor Socket
Socket P LGA-3647
Number of M.2 Interfaces
1
Number of PCI Express Slots
4
Max. Memory Supported
1 TB
Number of Onboard USB 3.0 Ports
3
VGA
Yes
Number of PCI Express x8 Slots
2
RAID Levels
1, 5, 10, 0
Onboard Video
On-board Video Chipset
Number of Memory Slots
8
Memory Speed Supported
2400 MHz, 1866 MHz, 2133 MHz, 2666 MHz, 1600 MHz
Number of PCI Express x16 Slots
1
Number of USB 3.0 Ports
2
Graphics Controller Model
AST2500
Number of Expansion Slots
4
Chipset Manufacturer
Intel
Memory Technology
DDR4 SDRAM

Description

X11SPH-NCTPF-O LGA3647/ Intel C622/ DDR4/ SATA3&SAS3&USB3.0/ V&2GbE/ ATX Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.