Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X11SPW-CTF-B LGA3647/Intel MBD-X11SPW-CTF-B

X11SPW-CTF-B LGA3647/Intel (Discontinued)

  • Mfr # MBD-X11SPW-CTF-B
  • Zoro # G6258735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X11SPW-CTF-B
Zoro #
G6258735
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
8 in
Width
13 in

Details

Item
Server Motherboard
VGA
Yes
Number of PCI Express Slots
2
10Gigabit Ethernet
Yes
Number of USB 3.0 Ports
2
Number of PCI Express x16 Slots
1
Onboard Video
On-board Video Chipset
Chipset Model
C622
Number of SATA Interfaces
10
Memory Speed Supported
2400 MHz, 2666 MHz, 2133 MHz, 1600 MHz, 1866 MHz
RAID Levels
0, 1, 10, 5
Number of Memory Slots
6
Total Processor Supported
1
Processor Supported
Xeon
Number of PCI Express x32 Slots
1
Compatibility
Chassis: SC815TQC-605WB, SC815TQC-R504WB, SC825TQ-R500WB
Number of Onboard USB 3.0 Ports
3
Number of M.2 Interfaces
1
Max. Memory Supported
768 GB
Number of Onboard USB Ports
8
Number of Expansion Slots
2
RAID Supported
Yes
Number of SAS Interfaces
4
Graphics Controller Model
AST2500
Controller Type
Serial ATA/600, 12Gb/s SAS
Processor Socket
Socket P LGA-3647
Memory Technology
DDR4 SDRAM
Number of USB Ports
4
Memory Form Factor
LRDIMM, DIMM, RDIMM
Graphics Controller Manufacturer
ASPEED
Chipset Manufacturer
Intel

Description

X11SPW-CTF-B LGA3647/ Intel C622/ DDR4/ SATA3&SAS3&USB3.0/ V&2GbE/ Proprietary WIO Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.