Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X11SPW-CTF-O LGA3647/Intel MBD-X11SPW-CTF-O

X11SPW-CTF-O LGA3647/Intel (Discontinued)

  • Mfr # MBD-X11SPW-CTF-O
  • Zoro # G6263635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SPW-CTF-O
Zoro #
G6263635
UPC #
672042265404
Country of Origin
Unknown

Dimensions

Depth
8 in
Width
13 in

Details

Item
Server Motherboard
Features
10Gigabit Ethernet
Number of M.2 Interfaces
1
Total Number of USB Ports
4
Number of Onboard USB 3.0 Ports
3
Number of PCI Express x16 Slots
1
Total Number of Expansion Slots
2
Number of SAS Interfaces
4
VGA
Yes
Processor Supported
Xeon
Total Number of PCI Express Slots
2
Maximum Memory Supported
768 GB
Controller Type
Serial ATA/600, 12Gb/s SAS
Number of PCI Express x32 Slots
1
Total Number of Onboard USB Ports
8
Total Processor Supported
1
Number of USB 3.0 Ports
2
Processor Socket
Socket P LGA-3647
Number of Memory Slots
6
Form Factor
Proprietary Form Factor
Number of SATA Interfaces
10
Number of Onboard USB Ports
8
Memory Speed Supported
1600 MHz, 2666 MHz, 2133 MHz, 2400 MHz, 1866 MHz
Graphics Controller Manufacturer
ASPEED
RAID Supported
Yes
Number of USB Ports
4
Graphics Controller Model
AST2500
10Gigabit Ethernet
Yes
Memory Form Factor
LRDIMM, DIMM, RDIMM
Number of Expansion Slots
2
Compatibility
Chassis: SC815TQC-605WB, SC815TQC-R504WB, SC825TQ-R500WB
RAID Levels
5, 0, 1, 10
Chipset Manufacturer
Intel
Onboard Video
On-board Video Chipset
Number of PCI Express Slots
2
Max. Memory Supported
768 GB
Memory Technology
DDR4 SDRAM
Chipset Model
C622

Description

X11SPW-CTF-O LGA3647/ Intel C622/ DDR4/ SATA3&SAS3&USB3.0/ V&2GbE/ Proprietary WIO Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.