This item is Discontinued.

Supermicro X11SSH-F-B LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&2GbE/MicroATX MBD-X11SSH-F-B

X11SSH-F-B LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&2GbE/MicroATX (Discontinued)

  • Mfr # MBD-X11SSH-F-B
  • Zoro # G6259277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SSH-F-B
Zoro #
G6259277
UPC #
672042198641
Country of Origin
Unknown

Dimensions

Width
9.6 in
Depth
9.6 in

Details

Item
Server Motherboard
Total Processor Supported
1
Number of Onboard USB Ports
7
Compatibility
Number of Memory Slots
4
Number of SATA Interfaces
8
Processor Socket
Socket H4 LGA-1151
Controller Type
Serial ATA/600
Memory Form Factor
UDIMM, DIMM
Memory Speed Supported
2133 MHz, 1600 MHz, 1866 MHz
VGA
Yes
RAID Supported
Yes
Processor Supported
Pentium, Core i3, Celeron, Xeon
Max. Memory Supported
64 GB
Number of PCI Express Slots
3
Memory Technology
DDR4 SDRAM
Number of PCI Express x8 Slots
2
Number of Expansion Slots
3
Gigabit Ethernet
Yes
Number of PCI Express x16 Slots
1
Onboard Video
On-board Video Chipset
Number of Onboard USB 3.0 Ports
3
Number of USB 3.0 Ports
2
RAID Levels
5, 0, 10, 1
Number of USB Ports
4
Chipset Model
C236
Graphics Controller Model
AST2400
Graphics Controller Manufacturer
ASPEED
Chipset Manufacturer
Intel

Description

X11SSH-F-B LGA1151/ Intel C236/ DDR4/ SATA3&USB3.0/ V&2GbE/ MicroATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.