This item is Discontinued.

Supermicro X11SSH-F-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&2GbE/MicroATX MBD-X11SSH-F-O

X11SSH-F-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&2GbE/MicroATX (Discontinued)

  • Mfr # MBD-X11SSH-F-O
  • Zoro # G6259444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SSH-F-O
Zoro #
G6259444
UPC #
672042198115
Country of Origin
Unknown

Dimensions

Depth
9.6 in
Width
9.6 in

Details

Item
Server Motherboard
Number of Onboard USB Ports
7
Number of PCI Express x16 Slots
1
VGA
Yes
Gigabit Ethernet
Yes
Processor Socket
Socket H4 LGA-1151
Controller Type
Serial ATA/600
Memory Speed Supported
2133 MHz, 1866 MHz, 1600 MHz
Compatibility
Onboard Video
On-board Video Chipset
Number of Expansion Slots
3
Number of PCI Express x8 Slots
2
Number of SATA Interfaces
8
Number of USB 3.0 Ports
2
RAID Levels
1, 5, 0, 10
Max. Memory Supported
64 GB
Total Processor Supported
1
Memory Technology
DDR4 SDRAM
Number of PCI Express Slots
3
RAID Supported
Yes
Number of Onboard USB 3.0 Ports
3
Processor Supported
Pentium, Core i3, Celeron, Xeon
Number of USB Ports
4
Memory Form Factor
UDIMM, DIMM
Number of Memory Slots
4
Graphics Controller Model
AST2400
Graphics Controller Manufacturer
ASPEED
Chipset Model
C236
Chipset Manufacturer
Intel

Description

X11SSH-F-O LGA1151/ Intel C236/ DDR4/ SATA3&USB3.0/ V&2GbE/ MicroATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.