Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

X11SSH-GTF-1585L-O Intel Xeon E3-1585L v5/Intel (Discontinued)

  • Mfr # MBD-X11SSH-GTF-1585L-O
  • Zoro # G6260065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SSH-GTF-1585L-O
Zoro #
G6260065
UPC #
672042257478
Country of Origin
Unknown

Dimensions

Width
9.6 in
Depth
9.6 in

Details

Item
Server Motherboard
Graphics Controller Manufacturer
ASPEED
Chipset Model
C236
Number of Expansion Slots
3
Number of Memory Slots
4
Integrated Processor Model
E3-1585L v5
Number of Onboard USB Ports
9
Processor Socket
Socket BGA-1440
Number of Onboard USB 3.0 Ports
3
Memory Form Factor
SoDIMM
Integrated Processor Type
Xeon
Controller Type
Serial ATA/600
Onboard Video
On-board Video Chipset
Compatibility
Supermicro SuperChassis 1U: SC813MFTQC-350CB, SC813MFTQC-R407CB, SC113MFAC2-605CB, SC113MFAC2-R606CB, SC512F-350B, SC813MTQ-350CB 2U: SC823TQ-653LPB, SC213LT-563LPB 3U: SC833T-653B Mid/Mini-Tower: SC731i-300B, SC732I-500B 4U/Tower: SC842i-500B
Number of PCI Express Slots
3
Total Processor Supported
1
Integrated Processor Core
Quad-core (4 Core)
Number of PCI Express x16 Slots
1
Number of SATA Interfaces
6
Number of USB Ports
4
Graphics Controller Model
AST2400
Integrated Processor Manufacturer
Intel
RAID Supported
Yes
Memory Technology
DDR4 SDRAM
Number of M.2 Interfaces
1
10Gigabit Ethernet
Yes
RAID Levels
10, 0, 5, 1
Memory Speed Supported
1600 MHz, 2133 MHz, 1866 MHz
Number of PCI Express x8 Slots
2
Max. Memory Supported
64 GB
VGA
Yes
Chipset Manufacturer
Intel
Number of USB 3.0 Ports
2

Description

X11SSH-GTF-1585L-O Intel Xeon E3-1585L v5/ Intel C236/ DDR4/ SATA3&USB3.0/ M.2/ V&2GbE/ MicroATX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.