Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X11SSH-TF-O LGA1151/Intel MBD-X11SSH-TF-O

X11SSH-TF-O LGA1151/Intel (Discontinued)

  • Mfr # MBD-X11SSH-TF-O
  • Zoro # G6263994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SSH-TF-O
Zoro #
G6263994
UPC #
672042200856
Country of Origin
Unknown

Dimensions

Width
9.6 in
Depth
9.6 in

Details

Item
Server Motherboard
Number of Memory Slots
4
Controller Type
Serial ATA/600
Number of PCI Express x8 Slots
1
RAID Supported
Yes
Processor Socket
Socket H4 LGA-1151
Number of PCI Express Slots
3
Processor Supported
Pentium, Celeron, Core i3, Xeon
Total Processor Supported
1
Number of SATA Interfaces
8
Number of PCI Express x4 Slots
2
Number of USB 3.0 Ports
2
Gigabit Ethernet
Yes
Number of Expansion Slots
3
RAID Levels
1, 10, 5, 0
Number of USB Ports
4
Number of Onboard USB 3.0 Ports
3
Compatibility
Memory Speed Supported
2133 MHz, 1600 MHz, 1866 MHz
Max. Memory Supported
64 GB
Onboard Video
On-board Video Chipset
VGA
Yes
Number of Onboard USB Ports
7
Memory Form Factor
UDIMM, DIMM
Memory Technology
DDR4 SDRAM
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED
Graphics Controller Model
AST2400
Chipset Model
C236

Description

X11SSH-TF-O LGA1151/ Intel C236/ DDR4/ SATA3&USB3.0/ V&2GbE/ MicroATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.