This item is Discontinued.

Supermicro X11SSI-LN4F-B LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&4GbE/ATX MBD-X11SSI-LN4F-B

X11SSI-LN4F-B LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&4GbE/ATX (Discontinued)

  • Mfr # MBD-X11SSI-LN4F-B
  • Zoro # G6258665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SSI-LN4F-B
Zoro #
G6258665
UPC #
672042205936
Country of Origin
Unknown

Dimensions

Width
12"
Depth
9.6"

Details

Item
Desktop Motherboard
Product Type
Desktop Motherboard
Package Type
Bulk
Compatibility
Supermicro Chassis1U Chassis:SC813MFTQC-505CB, SC813MFTQ-R400CB, SC113MFAC2-341CB, SC113MFAC2-R606CB, SC512F-350B, SC512F-441B, SC813MFTQC-350CB 2U Chassis:SC213LT-600LPB, SC825TQ-600LPB, SC823TQ-653LPB 3U Chassis:SC833T-653B Mid/Mini Tower Chassis:SC732i-865B, SC732I-500B 4U / Tower Chassis:SC743TQ-1200B-SQ, SC842TQ-665B, SC842i-500B
Number of PCI Express Slots
3
RAID Levels
10, 5, 0, 1
Processor Supported
Xeon, Core i3, Pentium, Celeron
Number of SATA Interfaces
6
Memory Technology
DDR4 SDRAM
Total Processor Supported
1
RAID Supported
Yes
Number of Expansion Slots
3
Number of Onboard USB Ports
7
Number of PCI Express x16 Slots
1
Number of Memory Slots
4
Number of PCI Express x8 Slots
2
Number of USB Ports
4
Processor Socket
Socket H4 LGA-1151
Max. Memory Supported
64 GB
Gigabit Ethernet
Yes
Controller Type
Serial ATA/600
Number of USB 3.0 Ports
2
Memory Form Factor
DIMM, UDIMM
VGA
Yes
Onboard Video
On-board Video Chipset
Memory Speed Supported
1600 MHz, 1866 MHz, 2133 MHz
Chipset Model
C236
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED
Number of Onboard USB 3.0 Ports
3
Graphics Controller Model
AST2400

Description

X11SSI-LN4F-B LGA1151/ Intel C236/ DDR4/ SATA3&USB3.0/ V&4GbE/ ATX Motherboard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.