This item is Discontinued.

Supermicro X11SSI-LN4F-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&4GbE/ATX MBD-X11SSI-LN4F-O

X11SSI-LN4F-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&4GbE/ATX (Discontinued)

  • Mfr # MBD-X11SSI-LN4F-O
  • Zoro # G6258062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SSI-LN4F-O
Zoro #
G6258062
UPC #
672042198139
Country of Origin
Unknown

Dimensions

Depth
9.6 in
Width
12 in

Details

Item
Desktop Motherboard
RAID Levels
1, 5, 0, 10
Number of PCI Express Slots
3
Number of Expansion Slots
3
Max. Memory Supported
64 GB
Compatibility
Supermicro Chassis 1U Chassis: SC813MFTQC-505CB, SC813MFTQ-R400CB, SC113MFAC2-341CB, SC113MFAC2-R606CB, SC512F-350B, SC512F-441B, SC813MFTQC-350CB 2U Chassis: SC213LT-600LPB, SC825TQ-600LPB, SC823TQ-653LPB 3U Chassis: SC833T-653B Mid/Mini Tower Chassis: SC732i-865B, SC732I-500B 4U / Tower Chassis: SC743TQ-1200B-SQ, SC842TQ-665B, SC842i-500B
Number of SATA Interfaces
6
Number of Memory Slots
4
RAID Supported
Yes
Processor Socket
Socket H4 LGA-1151
Processor Supported
Celeron, Core i3, Xeon, Pentium
Total Processor Supported
1
Number of USB 3.0 Ports
2
Number of Onboard USB 3.0 Ports
3
Number of PCI Express x16 Slots
1
Memory Form Factor
UDIMM, DIMM
VGA
Yes
Controller Type
Serial ATA/600
Number of Onboard USB Ports
7
Memory Technology
DDR4 SDRAM
Onboard Video
On-board Video Chipset
Gigabit Ethernet
Yes
Number of PCI Express x8 Slots
2
Memory Speed Supported
1866 MHz, 1600 MHz, 2133 MHz
Number of USB Ports
4
Graphics Controller Manufacturer
ASPEED
Chipset Model
C236
Chipset Manufacturer
Intel
Graphics Controller Model
AST2400

Description

X11SSI-LN4F-O LGA1151/ Intel C236/ DDR4/ SATA3&USB3.0/ V&4GbE/ ATX Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.