Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Supermicro X11SSL-NF-O LGA1151/Intel C232/DDR4/SATA3&USB3.0/V&2GbE/MicroATX MBD-X11SSL-NF-O

X11SSL-NF-O LGA1151/Intel C232/DDR4/SATA3&USB3.0/V&2GbE/MicroATX (Discontinued)

  • Mfr # MBD-X11SSL-NF-O
  • Zoro # G6257807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SSL-NF-O
Zoro #
G6257807
UPC #
672042200894
Country of Origin
Unknown

Dimensions

Depth
9.6 in
Width
9.6 in

Details

Item
Server Motherboard
Onboard Video
On-board Video Chipset
Number of USB 3.0 Ports
2
RAID Levels
5, 0, 1, 10
Memory Speed Supported
1866 MHz, 1600 MHz, 2133 MHz
Number of Onboard USB Ports
7
Compatibility
Controller Type
Serial ATA/600
VGA
Yes
Number of PCI Express Slots
3
RAID Supported
Yes
Gigabit Ethernet
Yes
Number of Expansion Slots
3
Number of PCI Express x8 Slots
2
Number of SATA Interfaces
6
Number of Onboard USB 3.0 Ports
3
Processor Socket
Socket H4 LGA-1151
Total Processor Supported
1
Memory Technology
DDR4 SDRAM
Number of USB Ports
4
Processor Supported
Celeron, Core i3, Xeon, Pentium
Number of PCI Express x16 Slots
1
Memory Form Factor
UDIMM, DIMM
Max. Memory Supported
64 GB
Number of Memory Slots
4
Chipset Model
C236
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED
Graphics Controller Model
AST2400

Description

X11SSL-NF-O LGA1151/ Intel C232/ DDR4/ SATA3&USB3.0/ V&2GbE/ MicroATX Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.