This item is Discontinued.

Supermicro X11SSM-F-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&2GbE/MicroATX MBD-X11SSM-F-O

X11SSM-F-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&2GbE/MicroATX (Discontinued)

  • Mfr # MBD-X11SSM-F-O
  • Zoro # G6257798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X11SSM-F-O
Zoro #
G6257798
UPC #
672042200979
Country of Origin
Unknown

Dimensions

Width
9.6 in
Depth
9.6 in

Details

Item
Server Motherboard
Chipset Manufacturer
Intel
Onboard Video
On-board Video Chipset
Graphics Controller Model
AST2400
Max. Memory Supported
64 GB
Processor Supported
Core i3, Celeron, Pentium, Xeon
Number of USB Ports
4
Number of USB 3.0 Ports
2
Number of PCI Express x16 Slots
1
Number of Memory Slots
4
Chipset Model
C236
Memory Speed Supported
1600 MHz, 2133 MHz, 1866 MHz
Number of PCI Express Slots
3
Graphics Controller Manufacturer
ASPEED
Memory Technology
DDR4 SDRAM
Number of PCI Express x8 Slots
2
Memory Form Factor
UDIMM, DIMM
Controller Type
Serial ATA/600
Compatibility
Number of Onboard USB Ports
7
Gigabit Ethernet
Yes
RAID Levels
1, 0, 10, 5
Processor Socket
Socket H4 LGA-1151
Number of SATA Interfaces
6
VGA
Yes
Total Processor Supported
1
RAID Supported
Yes
Number of Expansion Slots
3
Number of Onboard USB 3.0 Ports
3

Description

X11SSM-F-O LGA1151/ Intel C236/ DDR4/ SATA3&USB3.0/ V&2GbE/ MicroATX Motherboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.