This item is Discontinued.

Supermicro X11SSM-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&2GbE/MicroATX MBD-X11SSM-O

X11SSM-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&2GbE/MicroATX (Discontinued)

  • Mfr # MBD-X11SSM-O
  • Zoro # G6264335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SSM-O
Zoro #
G6264335
UPC #
672042200955
Country of Origin
Unknown

Dimensions

Width
9.6 in
Depth
9.6 in

Details

Item
Server Motherboard
Number of Onboard USB 3.0 Ports
3
Memory Form Factor
UDIMM, DIMM
Number of PCI Express x8 Slots
2
RAID Supported
Yes
Processor Supported
Core i3, Celeron, Pentium, Xeon
RAID Levels
5, 10, 0, 1
Memory Speed Supported
1600 MHz, 2133 MHz, 1866 MHz
Number of SATA Interfaces
6
Number of PCI Express Slots
3
Number of USB Ports
4
Number of USB 3.0 Ports
2
Onboard Video
On-board Video Chipset
Controller Type
Serial ATA/600
Compatibility
Supermicro SuperChassis 1U Chassis: SC813MFTQC-505CB, SC813MFTQ-R400CB, SC813MTQ-350CB, SC512L-200B, SC512F-350B, SC811TQ-441B, SC113MFAC2-341CB, SC113MFAC2-R606CB, SC510-203B, SC813MFTQC-350CB 2U Chassis: SC213LT-600LPB, SC825TQ-R720LPB, SC823TQ-653LPB 3U Chassis: SC833T-653B Mid/Mini Tower Chassis: SC732I-500B, SC731i-300B 4U / Tower Chassis: SC842TQ-665B, SC842i-500B Supermicro SuperServers SYS-5039D-I, SYS-5019S-L
Memory Technology
DDR4 SDRAM
VGA
Yes
Number of Memory Slots
4
Number of Expansion Slots
3
Number of Onboard USB Ports
7
Total Processor Supported
1
Number of PCI Express x16 Slots
1
Max. Memory Supported
64 GB
Gigabit Ethernet
Yes
Processor Socket
Socket H4 LGA-1151
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED
Graphics Controller Model
AST2400
Chipset Model
C236

Description

X11SSM-O LGA1151/ Intel C236/ DDR4/ SATA3&USB3.0/ V&2GbE/ MicroATX Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.