This item is Discontinued.

Supermicro X11SSQ-L-B LGA1151/Intel H110/DDR4/SATA3&USB3.0/A&GbE/MicroATX MBD-X11SSQ-L-B

X11SSQ-L-B LGA1151/Intel H110/DDR4/SATA3&USB3.0/A&GbE/MicroATX (Discontinued)

  • Mfr # MBD-X11SSQ-L-B
  • Zoro # G6263678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X11SSQ-L-B
Zoro #
G6263678
UPC #
672042227228
Country of Origin
Unknown

Dimensions

Width
9.6 in
Depth
9.6 in

Details

Item
Server Motherboard
Processor Socket
Socket H4 LGA-1151
HDMI
Yes
Number of Memory Slots
2
Number of PCI Express x16 Slots
1
Total Processor Supported
1
DVI
Yes
Number of Onboard USB 3.0 Ports
2
Number of PCI Express x4 Slots
1
Number of USB Ports
4
Number of USB 3.0 Ports
2
Number of Expansion Slots
3
Max. Memory Supported
32 GB
Number of SATA Interfaces
4
DisplayPort
Yes
Onboard Video
CPU Dependent Video
Controller Type
Serial ATA/600
Memory Technology
DDR4 SDRAM
Number of Onboard USB Ports
6
Processor Supported
Core i5, Core i7, Core i3, Celeron, Pentium
Memory Speed Supported
1866 MHz, 2133 MHz, 1600 MHz
Audio Channels
7.1
Gigabit Ethernet
Yes
Number of PCI Express Slots
3
Memory Form Factor
UDIMM, DIMM
Compatibility
Supermicro SuperChassis(s): 2U: SC823MTQ-R700LPB, SC825MTQ-R700LPB 3U: SC835BTQ-R1K28B Mid/Mini-Tower: SC731i-300B, SC732D4F-500B, SC732D4F-865B, SC732D4F-903B, SC732D4-500B, SC732D4-865B, SC732D4-903B, SC732D2-500B, SC732D2-865B, SC732D2-903B, SC732I-500B, SC732i-865B, SC731D-300B 4U/Tower: SC842i-500B, SC842XTQ-R606B
Number of PCI Express x1 Slots
1
Chipset Model
H110
Chipset Manufacturer
Intel

Description

X11SSQ-L-B LGA1151/ Intel H110/ DDR4/ SATA3&USB3.0/ A&GbE/ MicroATX Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.