This item is Discontinued.

Supermicro X11SSV-Q-O LGA1151/Intel Q170/DDR4/SATA3&USB3.0/M.2/A&2GbE/Mini-ITX MBD-X11SSV-Q-O

X11SSV-Q-O LGA1151/Intel Q170/DDR4/SATA3&USB3.0/M.2/A&2GbE/Mini-ITX (Discontinued)

  • Mfr # MBD-X11SSV-Q-O
  • Zoro # G6266033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SSV-Q-O
Zoro #
G6266033
UPC #
672042196937
Country of Origin
Unknown

Dimensions

Width
6.7 in
Depth
6.7 in

Details

Item
Desktop Motherboard
DisplayPort
Yes
Number of USB Ports
4
Chipset Model
Q170
Controller Type
Serial ATA/600
Memory Speed Supported
1600 MHz, 1866 MHz, 2133 MHz
Number of Onboard USB Ports
7
Number of Onboard USB 3.0 Ports
2
RAID Supported
Yes
Number of Expansion Slots
1
Processor Supported
Core i5, Core i7, Pentium, Celeron, Core i3
Number of SATA Interfaces
5
Total Processor Supported
1
Number of PCI Express Slots
1
Number of Memory Slots
2
Number of M.2 Interfaces
1
Memory Form Factor
DIMM, UDIMM
Chipset Manufacturer
Intel
Number of PCI Express x16 Slots
1
RAID Levels
5, 10, 0, 1
HDMI
Yes
Number of mSATA Interfaces
1
Processor Socket
Socket H4 LGA-1151
Max. Memory Supported
32 GB
Number of USB 3.0 Ports
4
DVI
Yes
Compatibility
Supermicro Chassis Mid/Mini Tower Chassis: SC731i-300B Mini-ITX Chassis: SC101i SuperServer Model: SYS-5029S-TN2
Gigabit Ethernet
Yes
Memory Technology
DDR4 SDRAM
Onboard Video
CPU Dependent Video
Graphics Controller Manufacturer
Intel

Description

X11SSV-Q-O LGA1151/ Intel Q170/ DDR4/ SATA3&USB3.0/ M.2/ A&2GbE/ Mini-ITX Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.