Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

X11SSW-TF-O LGA1151/Intel (Discontinued)

  • Mfr # MBD-X11SSW-TF-O
  • Zoro # G6265665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SSW-TF-O
Zoro #
G6265665
UPC #
672042264940
Country of Origin
Unknown

Dimensions

Width
13 in
Depth
8 in

Details

Item
Server Motherboard
Number of Onboard USB 3.0 Ports
3
Memory Form Factor
DIMM, UDIMM
Number of USB 3.0 Ports
2
Number of Expansion Slots
1
Max. Memory Supported
64 GB
Chipset Manufacturer
Intel
10Gigabit Ethernet
Yes
Number of Onboard USB Ports
7
RAID Levels
5, 0, 1, 10
Memory Technology
DDR4 SDRAM
Total Processor Supported
1
Memory Speed Supported
1866 MHz, 2133 MHz, 2400 MHz, 1600 MHz
RAID Supported
Yes
Controller Type
Serial ATA/600
Chipset Model
C236
Number of PCI Express x16 Slots
1
Onboard Video
On-board Video Chipset
Graphics Controller Manufacturer
ASPEED
Number of Memory Slots
4
VGA
Yes
Graphics Controller Model
AST2400
Processor Supported
Celeron, Xeon, Core i3, Pentium
Number of PCI Express Slots
1
Processor Socket
Socket H4 LGA-1151
Number of SATA Interfaces
6
Number of USB Ports
4
Number of M.2 Interfaces
1

Description

X11SSW-TF-O LGA1151/ Intel C236/ DDR4/ SATA3&USB3.0/ M.2/ V&2GbE/ Proprietary Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.