This item is Discontinued.

Supermicro X11SSZ-F-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/A&V&2GbE/MicroATX MBD-X11SSZ-F-O

This item is Discontinued.

Supermicro

X11SSZ-F-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/A&V&2GbE/MicroATX (Discontinued)

Mfr # MBD-X11SSZ-F-O
Zoro # G6265428
UPC # 672042195664
Country of Origin Unknown
Category Motherboards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X11SSZ-F-O
Zoro #
G6265428
UPC #
672042195664
Country of Origin
Unknown

Dimensions

Depth
9.6 in
Width
9.6 in

Details

Item
Server Motherboard
Total Processor Supported
1
Number of Memory Slots
4
DisplayPort
Yes
Number of USB Ports
4
Memory Technology
DDR4 SDRAM
Max. Memory Supported
64 GB
Gigabit Ethernet
Yes
Onboard Video
On-board Video Chipset
Number of USB 3.0 Ports
2
VGA
Yes
Number of PCI Express x8 Slots
2
Number of Onboard USB Ports
9
Processor Socket
Socket H4 LGA-1151
Number of PCI Express Slots
3
Memory Form Factor
UDIMM, DIMM
RAID Levels
10, 5, 0, 1
RAID Supported
Yes
Number of Onboard USB 3.0 Ports
2
Number of SATA Interfaces
4
Number of Expansion Slots
3
Number of PCI Express x16 Slots
1
Processor Supported
Xeon, Celeron, Core i5, Core i3, Pentium, Core i7
Compatibility
Supermicro SuperChassis 1U Chassis: SC512-203B, SC512F-350B, SC514-441, SC514-R400C, SC515-505, SC813MTQ-280CB, SC813MTQ-350CB 2U Chassis: SC825MTQ-R700LPB, SC823MTQ-R700LPB Mid/Mini Tower Chassis: SC731i-300B 4U / Tower Chassis: SC842i-500B
Memory Speed Supported
2133 MHz, 1866 MHz, 1600 MHz
Controller Type
Serial ATA/600
DVI
Yes
Graphics Controller Model
AST2400
Chipset Model
C236
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED

Description

X11SSZ-F-O LGA1151/ Intel C236/ DDR4/ SATA3&USB3.0/ A&V&2GbE/ MicroATX Motherboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.