This item is Discontinued.

Supermicro X11SSZ-QF-O LGA1151/Intel Q170/DDR4/SATA3&USB3.0/A&V&2GbE/MicroATX MBD-X11SSZ-QF-O

X11SSZ-QF-O LGA1151/Intel Q170/DDR4/SATA3&USB3.0/A&V&2GbE/MicroATX (Discontinued)

  • Mfr # MBD-X11SSZ-QF-O
  • Zoro # G6258114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X11SSZ-QF-O
Zoro #
G6258114
UPC #
672042195114
Country of Origin
Unknown

Dimensions

Width
9.6 in
Depth
9.6 in

Details

Item
Desktop Motherboard
Chipset Manufacturer
Intel
Memory Speed Supported
1600 MHz, 1866 MHz, 2133 MHz
Memory Form Factor
DIMM, UDIMM
Chipset Model
Q170
Onboard Video
On-board Video Chipset
Number of Memory Slots
4
Gigabit Ethernet
Yes
Controller Type
Serial ATA/600
Number of PCI Express Slots
3
Number of Onboard USB Ports
9
Number of PCI Express x4 Slots
2
Graphics Controller Model
AST2400
DisplayPort
Yes
Number of USB 3.0 Ports
2
Number of Expansion Slots
3
Processor Supported
Core i5, Core i3, Celeron, Core i7, Pentium
Processor Socket
Socket H4 LGA-1151
Number of USB Ports
4
Max. Memory Supported
64 GB
Number of SATA Interfaces
4
RAID Levels
10, 1, 0, 5
Number of PCI Express x16 Slots
1
Memory Technology
DDR4 SDRAM
RAID Supported
Yes
Total Processor Supported
1
Compatibility
Supermicro Chassis1U Chassis: SC512-203B, SC512F-350B, SC514-441, SC514-R400C, SC515-505, SC813MTQ-280CB, SC813MTQ-350CB 2U Chassis: SC825MTQ-R700LPB, SC823MTQ-R700LPB Mid/Mini Tower Chassis: SC731i-300B 4U / Tower Chassis: SC842i-500B
VGA
Yes
DVI
Yes
Graphics Controller Manufacturer
ASPEED
Number of Onboard USB 3.0 Ports
2

Description

X11SSZ-QF-O LGA1151/ Intel Q170/ DDR4/ SATA3&USB3.0/ A&V&2GbE/ MicroATX Motherboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.