This item is Discontinued.

Supermicro X11SSZ-TLN4F-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/A&V&4GbE/MicroATX MBD-X11SSZ-TLN4F-O

X11SSZ-TLN4F-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/A&V&4GbE/MicroATX (Discontinued)

  • Mfr # MBD-X11SSZ-TLN4F-O
  • Zoro # G6264143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X11SSZ-TLN4F-O
Zoro #
G6264143
UPC #
672042195138
Country of Origin
Unknown

Dimensions

Depth
9.6 in
Width
9.6 in

Details

Item
Server Motherboard
Number of PCI Express x8 Slots
2
DVI
Yes
Number of Expansion Slots
3
Gigabit Ethernet
Yes
Memory Speed Supported
1866 MHz, 2133 MHz, 1600 MHz
Onboard Video
On-board Video Chipset
10Gigabit Ethernet
Yes
Graphics Controller Model
AST2400
Compatibility
Supermicro SuperChassis 1U Chassis: SC512-203B, SC512F-350B, SC514-441, SC514-R400C, SC515-505, SC813MTQ-280CB, SC813MTQ-350CB 2U Chassis: SC825MTQ-R700LPB, SC823MTQ-R700LPB Mid/Mini Tower Chassis: SC731i-300B 4U / Tower Chassis: SC842i-500B
Number of USB Ports
4
Processor Supported
Core i3, Celeron, Core i5, Pentium, Xeon, Core i7
Processor Socket
Socket H4 LGA-1151
Number of Memory Slots
4
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED
Controller Type
Serial ATA/600
Number of PCI Express Slots
3
RAID Supported
Yes
Number of PCI Express x16 Slots
1
Number of USB 3.0 Ports
2
Chipset Model
C236
Max. Memory Supported
64 GB
Number of Onboard USB 3.0 Ports
2
VGA
Yes
RAID Levels
5, 10, 1, 0
Memory Technology
DDR4 SDRAM
DisplayPort
Yes
Total Processor Supported
1
Number of Onboard USB Ports
9
Number of SATA Interfaces
4
Memory Form Factor
UDIMM, DIMM

Description

X11SSZ-TLN4F-O LGA1151/ Intel C236/ DDR4/ SATA3&USB3.0/ A&V&4GbE/ MicroATX Motherboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.