Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

X12Sdv-4C-Spt8F - Motherboard - Micro Atx - Intel Xeon (Discontinued)

  • Mfr # MBD-X12SDV-4C-SPT8F-O
  • Zoro # G009573014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X12SDV-4C-SPT8F-O
Zoro #
G009573014
UPC #
672042497379
Country of Origin
China

Dimensions

Depth
7.5 in
Width
8.5 in

Details

Item
Server Motherboard
Total Processor Supported
1
RAID Supported
Yes
Max. Memory Supported
512 GB
Number of USB Ports
2
Number of Expansion Slots
4
Number of Onboard USB Ports
4
Brand Compatibility
Intel
Memory Form Factor
UDIMM, RDIMM, DIMM, LRDIMM
DVI
No
Processor Supported
Xeon D
Graphics Controller Model
AST2600
Number of Memory Slots
4
Memory Technology
DDR4 SDRAM
Number of Network (RJ-45) Ports
6
Number of PCI Express Slots
4
10Gigabit Ethernet
Yes
Graphics Controller Manufacturer
ASPEED
Number of M.2 Interfaces
1
Number of PCI Express x16 Slots
1
Processor Socket
Socket BGA-2579
RAID Levels
5, 0, 10, 1
Memory Speed Supported
2666 MHz, 2400 MHz
Chipset Manufacturer
Intel
Onboard Video
CPU Dependent Video
Controller Type
Serial ATA/600
Gigabit Ethernet
Yes
PCI Express Standard
PCI Express 3.0, PCI Express 4.0
HDMI
No
Number of PCI Express x4 Slots
1
Number of SATA Interfaces
4
Processor Generation Supported
1st Gen
VGA
Yes
Number of PCI Express x8 Slots
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.