Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

X12Spa-Tf - Motherboard - Extended Atx - Lga4189 Socket - (Discontinued)

  • Mfr # MBD-X12SPA-TF-O
  • Zoro # G209573043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X12SPA-TF-O
Zoro #
G209573043
UPC #
672042438389
Country of Origin
China

Dimensions

Width
13 in
Depth
12 in

Details

Item
Workstation Motherboard
Number of USB 3.2 Ports
3
Number of Onboard USB Ports
5
Number of USB 3.2 Gen 1 Ports
4
Onboard Video
On-board Video Chipset
Memory Technology
DDR4 SDRAM
Processor Socket
Socket LGA-4189
Intel VROC
Yes
Graphics Controller Manufacturer
ASPEED
Total Processor Supported
1
Number of Network (RJ-45) Ports
3
Audio Channels
7.1
RAID Levels
5, 10, 1, 0
Number of M.2 Interfaces
1
Number of Memory Slots
16
VGA
Yes
Number of USB 2.0 Ports
2
Controller Type
Serial ATA/600
Max. Memory Supported
4 TB
Number of PCI Express Slots
7
Brand Compatibility
Intel
Number of Expansion Slots
7
Chipset Model
C621
Intel Optane Memory Ready
Yes
RAID Supported
Yes
10Gigabit Ethernet
Yes
Number of PCI Express x16 Slots
7
Number of Onboard USB 2.0 Ports
2
Gigabit Ethernet
Yes
Number of USB Ports
9
Chipset Manufacturer
Intel
Memory Speed Supported
3200 MHz
Number of SATA Interfaces
8
Graphics Controller Model
AST2500
Memory Form Factor
LRDIMM, DIMM, RDIMM
Processor Supported
Xeon
Includes
(1) IO shield, (6) SATA Cable(IO Cable), (1) CPU-GPU power connector adapter, (1) CPU carrier, (1) X12SPA-TF QRG
Number of Onboard USB 3.2 Ports
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.