This item is Discontinued.

No Product Image Available

X12Spl-F - Motherboard - Atx - Lga4189 Socket - C621A (Discontinued)

  • Mfr # MBD-X12SPL-F-O
  • Zoro # G509572951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X12SPL-F-O
Zoro #
G509572951
UPC #
672042428540
Country of Origin
China

Dimensions

Width
12.1 in
Depth
10 in

Details

Item
Server Motherboard
Onboard Video
On-board Video Chipset
Processor Generation Supported
3rd Gen
Processor Supported
Xeon Bronze, Xeon Platinum, Xeon Silver, Xeon Gold
Memory Speed Supported
2933 MHz, 3200 MHz, 2666 MHz
Compatibility
1U Chassis: SC813MF2TQC4-R407CB, SC813MF2TQC-505CB, SC113MFAC2-605CB, SC113MFAC2-R804CB, SC514-505 2U Chassis: SCLA26E1C4-R609LP, SC213LT-600LPB, SC825MBTQC-R802LPB, SC825TQC-R802LPB, SCLA25TQC-R609LP 3U Chassis: SC835TQC-R802B 4U/Tower Chassis: SC842TQC-668B
RAID Supported
Yes
Graphics Controller Model
AST2600
RAID Levels
1, 5, 0, 10
Brand Compatibility
Intel
Graphics Controller Manufacturer
ASPEED
Number of PCI Express x16 Slots
2
Total Processor Supported
1
Number of Memory Slots
8
Gigabit Ethernet
Yes
Number of SATA Interfaces
10
Number of PCI Express x8 Slots
5
Number of M.2 Interfaces
1
Max. Memory Supported
2 TB
Number of Expansion Slots
7
Green Environmental Attribute
Environmentally Friendly
Chipset Manufacturer
Intel
Chipset Model
C621A
Number of USB Ports
4
Intel Optane Memory Ready
Yes
Number of USB 2.0 Ports
2
Memory Form Factor
LRDIMM, DIMM, RDIMM
Number of Onboard USB 2.0 Ports
4
Number of Network (RJ-45) Ports
2
Number of Onboard USB Ports
7
Number of Onboard USB 3.2 Ports
3
Number of USB 3.2 Gen 1 Ports
2
Controller Type
Serial ATA/600
Processor Socket
Socket P
VGA
Yes
Number of PCI Express Slots
7
Memory Technology
DDR4 SDRAM
Includes
(2) I/O Cables, (1) I/O Shield, (1) Motherboard Quick Reference Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.