Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

X12Spm-Ln4F - Motherboard - Micro Atx - Lga4189 Socket - (Discontinued)

  • Mfr # MBD-X12SPM-LN4F-O
  • Zoro # G309572939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X12SPM-LN4F-O
Zoro #
G309572939
UPC #
672042418435
Country of Origin
China

Dimensions

Depth
9.6 in
Width
9.6 in

Details

Item
Workstation Motherboard
Number of Onboard USB 3.2 Ports
3
Processor Supported
Xeon
Number of Expansion Slots
3
Chipset Manufacturer
Intel
Total Processor Supported
1
Processor Socket
Socket LGA-4189
Number of PCI Express x16 Slots
2
Number of Onboard USB Ports
7
Number of PCI Express x8 Slots
1
Max. Memory Supported
2 TB
Number of Onboard USB 2.0 Ports
4
Compatibility
Chassis 2U: SC213LT-600LPB, SCLA26E1C4-R609LP, SCLA25TQC-R609LP, SC825TQC-R802LPB, SC825MBTQC-R802LPB Chassis 4U/Tower : SC842TQC-668B
VGA
Yes
Graphics Controller Manufacturer
ASPEED
Number of USB 3.2 Gen 1 Ports
2
Onboard Video
On-board Video Chipset
Chipset Model
C621A
Number of M.2 Interfaces
1
Memory Technology
DDR4 SDRAM
Number of PCI Express Slots
3
Gigabit Ethernet
Yes
Brand Compatibility
Intel
Memory Form Factor
LRDIMM, RDIMM, DIMM
Number of Memory Slots
8
Number of USB Ports
4
Number of USB 2.0 Ports
2
Memory Speed Supported
3200 MHz
RAID Levels
10, 0, 5, 1
Processor Generation Supported
3rd Gen
Intel Optane Memory Ready
Yes
Controller Type
Serial ATA/600
Number of SATA Interfaces
10
Graphics Controller Model
AST2600
RAID Supported
Yes
Number of Network (RJ-45) Ports
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.