Label Holder, Self Adhesive, 3inx5in, PK50
Mfr # APXT35
Zoro # G4204304
product price: $30.39
/pk 50, $0.61/eaKey Features
Width
3 in
Includes
Laser/ink Jet Inserts and Printing Instructions
Material
Plastic
Label Holder Mounting Type
Self Adhesive
Label Holder Style
Slide In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APXT35
Zoro #
G4204304
UPC #
659900203556
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Thickness
1/64 in
Overall Width
3 in
Overall Length
5 in
Details
Item
Label Holder
Includes
Laser/ink Jet Inserts and Printing Instructions
Material
Plastic
Label Holder Mounting Type
Self Adhesive
Label Holder Style
Slide In
Finish
Matte
Color
Clear
For Use With
Any Shelf, Bin, Rack
Number of Label Holders
50
Label Attachment Type
Slide-In
Series
APXT
Product Type
Label Holder
Description
Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 50, Overall Length 5 in, Overall Width 3 in, Product Type Label Holder, Series APXT, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.