Label Holder, Self Adhesive, 4inx6in, PK50
Mfr # APXT46
Zoro # G4074682
product price: $38.59
/pk 50, $0.77/eaKey Features
Width
4 in
Label Holder Style
Slide In
For Use With
Any Shelf, Bin, Rack
Length
6 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APXT46
Zoro #
G4074682
UPC #
659900204652
Country of Origin
United States
Dimensions
Width
4 in
Length
6 in
Thickness
1/64 in
Overall Width
4 in
Overall Length
6 in
Details
Item
Label Holder
Label Holder Style
Slide In
For Use With
Any Shelf, Bin, Rack
Finish
Matte
Label Holder Mounting Type
Self Adhesive
Material
Plastic
Includes
Laser/ink Jet Inserts and Printing Instructions
Color
Clear
Number of Label Holders
50
Product Type
Label Holder
Series
APXT
Label Attachment Type
Slide-In
Description
Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 50, Overall Length 6 in, Overall Width 4 in, Product Type Label Holder, Series APXT, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.