Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Holder, Vinyl, 2x3 1/2, PK50

  • Mfr # SSM-32

  • Zoro # G4088612


product price: $44.99
/pk 50, $0.90/ea

Key Features

Width
2 in
Finish
Matte
For Use With
Any Metal Shelf, Bin, Rack
Label Holder Mounting Type
Magnetic
Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM-32
Zoro #
G4088612
UPC #
659900203211
Country of Origin
United States

Dimensions

Width
2 in
Length
3 1/2 in
Thickness
1/64 in
Overall Width
2 in
Overall Length
3 1/2 in

Details

Item
Label Holder
Finish
Matte
For Use With
Any Metal Shelf, Bin, Rack
Label Holder Mounting Type
Magnetic
Label Holder Style
Slide In
Material
Plastic
Includes
Laser/ink Jet Inserts and Printing Instructions
Color
Clear
Product Type
Label Holder
Series
SSM
Label Attachment Type
Slide-In
Number of Label Holders
50

Description

Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Magnetic, Number of Label Holders 50, Overall Length 3 1/2 in, Overall Width 2 in, Product Type Label Holder, Series SSM, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.