Magnetic Vinyl Envelopes, 2" x 3 1/2", Clear, PK50
- Mfr # LH215
- Zoro # G5713106
product price:Â
$
88.79
/pk of 50, $1.78/ea
Key Features
Expanded Width
3 1/2"
Color
Clear
Material
Vinyl
Outside Length
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LH215
- Zoro #
- G5713106
- UPC #
- 848109029238
- Country of Origin
- United States
Dimensions
- Expanded Width
- 3 1/2"
- Outside Length
- 2"
Details
- Item
- Magnetic Vinyl Envelopes,2x3 1/2",PK50
- Color
- Clear
- Material
- Vinyl
Description
Magnetic Vinyl Envelopes,2x3 1/2 In.,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.