Zoro Homepage

30 LED Folding Desk Light

  • Mfr # SU516127

  • Zoro # G603977690


product price: $22.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU516127
Zoro #
G603977690
UPC #
747216951947
Country of Origin
China

Description

is unique in manufacturing LED products. We provide best quality magnifiers and chargeable clock radio. We use highly polished lens magnifier for excellent clarity. We produce portable magnifier which is easy to handle and maintain. Our clock radio comes with two charging points which can be used to charge other devices. We strive hard to meet your requirements by providing latest products30 LED Folding Desk Light.

Specifications
  • Dimension: 9.75" H x 5" W x 2.75" L
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.