Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500 Watt Portable Halogen Work Light

  • Mfr # SU778312

  • Zoro # G203738455


product price: $51.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU778312
Zoro #
G203738455
UPC #
723902744857
Country of Origin
China

Description

  • Work light
  • Quartz halogen utility work light has a black cast head with safety glass and chrome wire grill
  • Steel 16 mm S tube stand with plastic handle
  • Grounded cord in high visibility yellow
  • 500 watt
  • 120 volt
  • Metal construction for durability and long life
  • Shadow fighter grill reduces shadows caused by grill wires
  • Tempered glass with UV protection for safety
  • 1 year warranty excluding bulb
  • Length: 10.5
  • Width: 8.5
  • Height: 5.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.