Zoro Homepage

CS78 Smoke Glare Control Window Film

  • Mfr # SU32717

  • Zoro # G904002435


product price: $50.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU32717
Zoro #
G904002435
UPC #
654204007640
Country of Origin
China

Description

Features
  • Color: Gray
  • Product Type: Window Film
  • Width: 36 in.
  • Length: 78 in.
  • Mounting Tape Included: No
  • Indoor and Outdoor: Indoor
  • Glare Control: Yes
  • Material: Vinyl
  • Window Film Kit Type: Static Window Film
  • Suitable for Curved Surfaces: No
  • Heat Control: Yes
  • 3'' X 6-1/2''
  • Color: Smoke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.