Zoro Homepage

E4Rtatsb 4 in. Remodel Rec Housing

  • Mfr # SU699815

  • Zoro # G615799662


product price: $49.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU699815
Zoro #
G615799662
UPC #
723902368671
Country of Origin
China

Description

4in Remodel Recessed Housing Air Tight Not For Use With Insulated Ceilings Pre-Installed Bar Hangars Fit Up To 24in Spacing T-Bar Clips For Drop Ceilings 5-1/2inH Fits 2in x 6in Joist Construction Adjustable Porcelain Socket Integral Thermal Protector 7 Junction Box Conduit Knock Outs Are Uniform 1/2in Size With True Pryout Slots 4 Pryouts With Integral Strain Relief For Non-Metallic Sheathed Cable 3 Push In Wire Connectors For Easier Installation 4-1/2in Opening 120V Compatible With Halo 4in Trims UL/cUL Listed For Damp Location. Specifications - Size: 4 in. - Weight: 1.50 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.