Zoro Homepage

Satco 32-watt 48" T8 Fluorescent Bulbs

  • Mfr # SU810120

  • Zoro # G503739756


product price: $72.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU810120
Zoro #
G503739756
UPC #
753153276142
Country of Origin
China

Description

Create a vitalizing environment with these fluorescent bulbs that are perfect for any style room. These 32-watt, T8 fluorescent bulbs are 48 in. long with medium bi-pin sockets and shine a cool, white light. 120-volt fluorescent bulbs are long-lasting and are designed to last 24,000 hours using 3,050 lumens. Fluorescent bulbs have been rated at 4,100 Kelvin and have a CRI of 85. TCLP compliant and meets RoSH standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.