Zoro Homepage

SSF240 4 ft. 2 Lamp Fluorescent Strip

  • Mfr # SU699386

  • Zoro # G504031101


product price: $88.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU699386
Zoro #
G504031101
UPC #
723902350157
Country of Origin
China

Description

Features
  • Metalux fluorescent strip
  • 120v residential ballast flip up design cuts installation in half
  • 4.25 in. Channel width
  • Uses two 40w bi-pin t12 lamps not included
  • Baked white enamel
  • Ul listed
  • Ibew labeled
  • Dimension - 48 x 4.25 x 3.63 in.
  • Item weight - 9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.