Zoro Homepage
This item is Discontinued.
No Product Image Available

10.1" Quad Core BTTablet SLV, SC1032WKB (Discontinued)

  • Mfr # SC-1032WKB
  • Zoro # G6838152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-1032WKB
Zoro #
G6838152
UPC #
639131710320
Country of Origin
Unknown

Description

10.1" Capacitive Touchscreen Display. Powered by Windows 10 Operating System. Z8350 CherryTrail Quad Core 1.44GHz Intel Processor. BT 4.0 Compatible Allows You to Connect Most External BT Enabled Devices. Mobile Office Included (Excel, PowerPoint, Word). Built-in 2.0MP Front & 2.0MP Rear Camera. Built-in 32GB Storage. Built-in 2GB RAM Memory. Micro USB/SD Card Slot Allows You to Transfer Files. Built-in micro HDMI output makes it easy to share slideshows on a family TV, play videos at a friend's house, or display documents or presentations at company meetings. Detachable Keyboard with Magnetic Joint, Touch Pad, & 115 Adjustable Thin, Light Weight Design. Wi-fi: 802.11b/g/n, Enables You to Connect to the Internet Wirelessly. Browse the Web, Watch Videos and Check Your E-mails. Resolution: 1280 x 800 IPS. Rechargeable Lithium Battery (5800mAh). Download and Read Thousands of Books. Play and Share Your Favorite Videos, Photos and Music. Automatic Screen Rotation: Four-Direction. Built-in Speaker. Built-in Microphone 3.5mm Earphone JackAccessories: AC Charger, OTG Cable & Manual "

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.