Shop SUPERSONIC
Create Account
15.6 IPS Monitor
- Mfr # SC-1501
- Zoro # G023923680
product price:Â
$
174.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC-1501
- Zoro #
- G023923680
- UPC #
- 639131215016
- Country of Origin
- China
Description
Velion 16 15.6 Portable IPS Monitor FEATURES & SPECS: 15.6IPS Full HD 1920 1080 monior Wide 89 Viewing Angle (All directions) Anti-Glare Surface- Minimizes reflections and glare from ambient light, ensuring comfortable viewing in bright rooms or outdoor environments. Two Type-C - Type-C1 for Power,Type-C2 for Data only Mini HDMI-Connect to almost anything. 3.5mm Headphone Jack (Audio Out) Private listening, anytime. Adaptive Sync-Fluid motion for gaming and video. Game Mode-Sharper aim. Smarter play. Device Compatibility-Works with laptops, phones, tablets & game console. 280-300 cd/m Brightness-Clear, bright, and easy on the eyes. 1200:1 Contrast Ratio-Deep blacks. Vivid highlights. 45% NTSC Color Gamut-Natural, balanced color output. 20ms Response Time-Smooth everyday viewing. 60Hz Refresh Rate-Perfect for work and play. 16:9 Aspect Ratio-Optimized for movies and multitasking. Maximum power consumption- 21 W Use as a second screen monitor display for better workflow. Built-in Stand / Kickstand-Good for travel or mobile office setups. Dual Speakers (8? 1W 2)-Built-in sound for basic audio needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.