
Bluetooth Audio System
Mfr # SC2121BT
Zoro # G712493142
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Features
Radio, Telescopic Antenna, Bluetooth
Includes
Remote Control, User Manual
Voltage
230V AC, 120V AC
Speaker Configuration
2
Battery Size Supported
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC2121BT
Zoro #
G712493142
UPC #
639131721210
Country of Origin
China
Dimensions
Battery Size Supported
D
Details
Features
Radio, Telescopic Antenna, Bluetooth
Includes
Remote Control, User Manual
Voltage
230V AC, 120V AC
Speaker Configuration
2
Audio Formats
CD-DA, MP3
Media Formats
Analog Magnetic, CD-R
Number of Discs
1
Bluetooth
Yes
Operating Power Consumption
21 W
Power Source
AC Adapter
Number of Batteries Supported
8
Player Type
Cassette Recorder, CD Player
USB
Yes
Frequency Band
FM, AM
Color
Black
Player Mechanism
Single
Headphone
Yes
Remote Control
Yes
Item
Micro Hi-Fi System
Microphone
Integrated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.