
Digital Stereo Earphones with 4 ft. Cord (Pink)
Mfr # IQ-113 PINK
Zoro # G0219704
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Color
Pink
Material
Silicone
Includes
(3) Interchangeable Colored Silicone Ear Plugs.
Cable Length
4 ft
Features
Lightweight, Noise Reduction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IQ-113 PINK
Zoro #
G0219704
UPC #
639131901131
Country of Origin
China
Dimensions
Cable Length
4 ft
Driver Size
0.39 in
Details
Color
Pink
Material
Silicone
Item
Earphone
Includes
(3) Interchangeable Colored Silicone Ear Plugs.
Features
Lightweight, Noise Reduction
Corded/Wireless
Corded
Earpiece Type
Binaural
Earpiece Design
Earbud
Sound Mode
Stereo
Description
Enjoy your tunes in comfort with the IQ-113 Digital Stereo Earphones from Supersonic. These lightweight earphones provide crisp sound while blocking outside noises. It also comes with 3 silicone ear caps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.