Zoro Homepage

FHD BT Projector

  • Mfr # SC-282P

  • Zoro # G822702066


product price: $259.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-282P
Zoro #
G822702066
UPC #
639131202825
Country of Origin
China

Description

Native Resolution: 1920 1080 (Full HD) Supported Resolutions via HDMI Input: 1080p, 1080i, 720p, 576i, 480p, 480i Projection Type: 1 LED light source + 4? LCD display LED Light Output: 7800 lumens (white light output: 300 ANSI lumens) Contrast Ratio: 1000:1 LED Bulb Lifespan: Up to 20,000 hours Projection Distance: 1.2 4.48 meters (40? to 150? image size) Image Correction: Manual vertical keystone adjustment ( 8 ), no horizontal correction Built-in Speaker: 1 5W Bluetooth Output: Built-in (for wireless audio connection to external speakers) Power Consumption: 72W Noise Level: 45dB 3 HDMI Inputs USB 2.0 Micro SD Slot AV Input 3.5mm Headphone Jack DC Input Micro USB Port Multimedia Support: Video / Audio / Photo playback via USB 2.0 and Micro SD card Storage Support: USB and Micro SD cards up to 1000GB (1TB)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.