FULL HD 1080P LED PROJECTOR WITH BLUETOOTH
Mfr # SC-282P
Zoro # G322605683
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Bluetooth
Yes
Graphic Mode
Full HD
Native Resolution
1920 x 1080
Output Scan Format
1080p
Projection Method
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-282P
Zoro #
G322605683
UPC #
639131202825
Country of Origin
China
Details
Bluetooth
Yes
Graphic Mode
Full HD
Native Resolution
1920 x 1080
Output Scan Format
1080p
Projection Method
Front
Video Signal Standard
HDTV
Lamp Type
LED
Item
LED Projector
HDMI Inputs
Yes
Number of Lamps
1
Speaker Included
Yes
USB
Yes
Description
SUPERSONIC FULL HD 1080P LED PROJECTOR WITH BLUETOOTH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.