Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Digital AM/FM Radio with Display

  • Mfr # SC-1091

  • Zoro # G621739492


product price: $32.89
/ea

Key Features

Includes
4 Band AM/FM/SW1-2 PLL Radio AC Cord Resistance Pen Manual
Battery Size
AAA
Color
Silver
Height
4.8 in
Length
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-1091
Zoro #
G621739492
UPC #
639131010918
Country of Origin
China

Dimensions

Battery Size
AAA
Height
4.8 in
Length
8.2 in
Width
2.8 in

Details

Includes
4 Band AM/FM/SW1-2 PLL Radio AC Cord Resistance Pen Manual
Color
Silver
Item
AM/FM Radio

Description

Perfect for outdoor activities! Enjoy the dynamic sound quality from this portable AM/FM radio everywhere you go. Take this with you to the beach, enjoy some radio at the park, take it with you while you do your favorite outdoor activities. Enjoy these convenient features such as digital LCD display, clock display, alarm function, volume control,and a folding handle for ease of transport and mobility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.