HDTV Digital Amplified Antenna
Mfr # SC605
Zoro # G214935775
product price: $27.55
/eaKey Features
Frequency Band Type
UHF, VHF
Antenna Gain
30 dB
Operating Frequency Range
47 MHz to 860 MHz
Maximum Antenna Range
40 Mile
Features
Amplification
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC605
Zoro #
G214935775
UPC #
639131006058
Country of Origin
China
Details
Frequency Band Type
UHF, VHF
Antenna Gain
30 dB
Operating Frequency Range
47 MHz to 860 MHz
Maximum Antenna Range
40 Mile
Features
Amplification
Impedance
75 Ohm
Item
Antenna
Mount Type
Desktop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.