This item is Discontinued.

Supersonic IQSound 12in Portabl BT DJ Spkr IQ5012DJBT

IQSound 12in Portabl BT DJ Spkr (Discontinued)

  • Mfr # IQ5012DJBT
  • Zoro # G412937892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IQ5012DJBT
Zoro #
G412937892
UPC #
639131250123
Country of Origin
China

Dimensions

Height
13.4 in
Width
11 in
Depth
19.4 in

Details

Enclosure Color
Black
Item
Speaker System
Bluetooth Compatible
Yes
For Use With
iPad, iPhone, iPod, Smartphone
Power Source
Battery
Features
Radio, TrueWireless Pairing, Remote Control, Microphone; Portable
Frequency Response
100 Hz to 20 kHz
Watt (RMS)
30 W
Includes
Remote Control, Wired Microphone, Manual
Memory Card Supported
microSD
Wireless Speaker
Yes
USB
Yes
Rechargeable Battery
Yes

Description

IQSound 12 Portabl BT DJ Spkr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.