Zoro Homepage

IQSound 8in BT Speaker Black

  • Mfr # IQ6608DJBTBLK

  • Zoro # G112489783


product price: $39.25
/ea

Key Features

Enclosure Color
Black
Bluetooth Compatible
Yes
Height
10.4 in
Width
8.7 in
For Use With
iPad, iPhone, iPod, Smartphone, Non-Bluetooth External Audio Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IQ6608DJBTBLK
Zoro #
G112489783
UPC #
639131266087
Country of Origin
China

Dimensions

Height
10.4 in
Width
8.7 in
Depth
11.6 in

Details

Item
Speaker System
Enclosure Color
Black
Bluetooth Compatible
Yes
For Use With
iPad, iPhone, iPod, Smartphone, Non-Bluetooth External Audio Devices
Features
Handle, Radio, Bluetooth Pairing, Microphone, Remote Control, TrueWireless Pairing; Portable
Watt (RMS)
15 W
Power Source
Battery
Frequency Response
90 Hz to 20 kHz
Includes
Remote Control, Microphone, User Manual
Memory Card Supported
microSD
USB
Yes
Wireless Speaker
Yes
Rechargeable Battery
Yes

Description

IQSound 8 BT Speaker Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.