Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyboard/Cover Case for 10 in. Tablet - Black

  • Mfr # SC310KB

  • Zoro # G109981245


product price: $29.29
/ea

Key Features

Color
Black
Application
Tablet
Material
Leather
Closure Type
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC310KB
Zoro #
G109981245
UPC #
639131003101
Country of Origin
China

Details

Item
Keyboard/Cover Case
Color
Black
Application
Tablet
Material
Leather
Closure Type
Magnetic

Description

2-in-1: Micro USB Keyboard + Folding Leather Protective Case. Works with all 10 in. Tablets with Built-in Micro or Mini USB Port. Features a Sleek Fold-up Design with Built-in Magnet Closures to Keep Your Tablet and Keyboard Secure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.