Zoro Homepage

Portable Bluetooth Audio System-Black MP3/CDPlayer in Black

  • Mfr # SC-509BT-BLK

  • Zoro # G221738703


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Width
4.53 in
Height
8.46 in
Length
10.63 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-509BT-BLK
Zoro #
G221738703
UPC #
639131205093
Country of Origin
China

Dimensions

Width
4.53 in
Height
8.46 in
Length
10.63 in

Details

Item
Audio System
Color
Black

Description

Enjoy your music anywhere! Connect your Bluetooth enabled device, Plug in your MP3 files via 3.5mm input or drop in your CD's for excellent sound quality. Top Loading Programmable MP3/CDPlayer Plays MP3/CD, CD, CD-R, CD-RW LCD Display Bluetooth compatible Built-in USB Input Allows You to Play Media Devices Such as an MP3 Player Built-in FM Radio 3.5mm Auxiliary Input for Most Audio Devices Telescopic FM Antenna Analog Volume Control Built-in Speaker Programmable Track Memory Repeat One, All and Skip Functions Dynamic High Performance Speakers AC/DC Operation Power Supply: 100-240V/50-60HZ Battery Operation: 6V (1.5V x 4 - "C" Size, UM-2 Batteries (not included) Power Supply: AC: 100-240V/50-60HZ DC: 6V (4 x "C" Batteries) Power Output: 2 x 2W (RMS) Operation Temperature: +5 C ~ +35 C Frequency Range: FM: 87.5-108Mhz Frequency Response: 100Hz-16KHz Supported Audio Formats: MP3/CD -Audio Auxiliary Input: 3.5mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.