Zoro Homepage
This item is Discontinued.
Supersonic Pro-Wired Gaming Headset with Lights (Green) IQ-480G - GREEN

Pro-Wired Gaming Headset with Lights (Green) (Discontinued)

  • Mfr # IQ-480G - GREEN
  • Zoro # G900762388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IQ-480G - GREEN
Zoro #
G900762388
UPC #
639131404809
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Features
Adjustable Headband, Comfortable, Adjustable Microphone, LED Lighting, In-Line Volume Control
Color
Green
Product Type
Gaming Headset
Impedance
32 Ohm
Compatibility
PC, Laptops, PS4, Xbox One, Nintendo Wii U, Mobile Devices

Description

The Green Supersonic Pro-Wired Gaming Headset with Lights is a stereo gaming headphone. The Hi-fi speakers enhance the authenticity of the sound quality for an amazing audio experience! This headset boasts a soft head pad and foam earcups for long-lasting comfort, as well as an adjustable headband.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.