This item is Discontinued.

Supersonic Supersonic SC-3201BT-WD 4 Band Cassette Radio; White SC-3201BT-WD

Supersonic SC-3201BT-WD 4 Band Cassette Radio; White (Discontinued)

  • Mfr # SC-3201BT-WD
  • Zoro # G304154437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-3201BT-WD
Zoro #
G304154437
UPC #
639131632011
Country of Origin
Unknown

Description

The Supersonic is a Retro 4 Band Radio and Cassette Player with Bluetooth for audio streaming from Bluetooth-compatible devices. This black throwback beauty with wood accents panels can receive AM and FM radio plus shortwave 1-2 World Band Receiver. It also has built in USB and SD Card ports to play back digital audio files. It can also convert analog music to digital music files from its built in cassette player.

Features
  • AM,FM and SW 1 to 2 world band receiver
  • Cassette player
  • Bluetooth for streaming audio from compatible bluetooth enabled devices
  • Built-in USB port and SD card slot
  • MP3 playback
  • 4 watt speaker
  • 3-band EQ mode
  • 3.5 mm stereo headphone output
  • 360 degree antenna
  • Converts analog music to MP3 digital music files from cassette to USB or SD card
  • 20 watt power consumption
  • Operates on 120 volts to 240 volts AC power or requires 4 D batteries for 6-volt DC power
Specifications
  • Color: White
  • Wattage: 4000 watt
  • Weight: 4.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.