Zoro Homepage

Wifi Smart Led Light Bulb

  • Mfr # SC846SB

  • Zoro # G3050600


product price: $24.95
/ea

Key Features

Voltage
120 V AC
Watts
9 W
Color Temperature
7000°K
Lumens
820 lm
Rated Life
25000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC846SB
Zoro #
G3050600
UPC #
639131608467
Country of Origin
Unknown

Details

Voltage
120 V AC
Watts
9 W
Color Temperature
7000°K
Lumens
820 lm
Rated Life
25000 Hour
Color Rendering Index
80
Light Color
RGB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.